V-GROOVE INSERT, CENTER HEIGHT 50/75MM, TYPE 818 PE

Article no.: 4622210
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 4622210
EAN / GTIN 4059192026189
Manufacturer number 4622210
L-Number L40080 1070

Description

Description:

818 pe Prism inserts in pair
  • Diameter range 3 - 15 mm
  • Can be used for centre height mm: 50 / 75 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Prism inserts in pairs
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product type: 818 pe
  • Suitable for centre height mm: 50 / 75 mm
  • Centre height: 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart