BENCH CENTER, C.D. 0-450 mm, C.H. 100MM, TYPE 818

Article no.: 4622202
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification & Classification

Article number 4622202
Copy
EAN / GTIN 4059192026165
Copy
Manufacturer number 4622202
Copy
L-Number L40100 576
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Unit composed of:

  • Bench gage
  • Flatness of the surface is in accordance to DIN 876-2
  • Two T-slots for tailstock and / or support arm
  • Support arm 818 XNB
  • Support arm with one joint
  • With fine adjustment
  • Tailstocks
  • Both tailstocks can be relocated (slide into position)
  • The tailstock on the right side has a retractable (spring actuated) precision aligned center
  • The tailstocks have a peak of height of 75 mm with a 90° prism
  • For workpieces without a center, utilizing support arms, the maximum diameter is 20 mm (0.79″)

Description:

Runout tester with tip blocks MarStand 818
  • Tip spacing: 0 - 450 mm
  • Tip height: 100 mm
Scope of delivery: Measuring bench, measuring rod 818 XNB, tip blocks, without indicator.

Feature:

  • Calibration type: Uncalibrated
  • Product name: Concentricity tester with center blocks
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Dimensions (L x W) mm: 700 x 180
  • T-slot width: 12H7
  • Centre distance: 0 - 450
  • Application:
  • Product type: 818
  • Dimension L: 700 mm
  • Dimension A: 450 mm
  • Centre distance end: 450 mm
  • Centre height: 100 mm
  • Product weight: 35.00 kg
  • Dimension d in mm: 22 mm
  • Max. Max. workpiece load per tailstock kg: 20 kg
  • Permissible centre offset height: 0.05 mm
  • Permissible lateral centre offset: 0.05 mm
  • Centre distance start: 0 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart