BENCH CENTER, C.D. 0-200MM, C.H. 50 mm, TYPE 818

Article no.: 4622200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 4622200
EAN / GTIN 4059192026141
Manufacturer number 4622200
L-Number L40100 583

Description

Version:

Unit composed of:

  • Bench gage
  • Flatness of the surface is in accordance to DIN 876-2
  • Two T-slots for tailstock and / or support arm
  • Support arm 818 XNB
  • Support arm with one joint
  • With fine adjustment
  • Tailstocks
  • Both tailstocks can be relocated (slide into position)
  • The tailstock on the right side has a retractable (spring actuated) precision aligned center
  • The tailstocks have a peak of height of 75 mm with a 90° prism
  • For workpieces without a center, utilizing support arms, the maximum diameter is 20 mm (0.79″)

Description:

Runout tester with tip blocks MarStand 818
  • Tip distance: 0 - 200 mm
  • Tip height: 50 mm
Scope of delivery: Measuring bench, measuring rods 818 XNB, tip blocks, without indicator.

Feature:

  • Calibration type: Uncalibrated
  • Product name: Concentricity tester with center blocks
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Dimensions (L x W) mm: 350 x 110
  • T-slot width: 10H7
  • Centre distance: 0 - 200
  • Application:
  • Product type: 818
  • Dimension L: 350 mm
  • Dimension A: 200 mm
  • Centre distance end: 200 mm
  • Centre height: 50 mm
  • Dimension d in mm: 16 mm
  • Product weight: 8.00 kg
  • Max. Max. workpiece load per tailstock kg: 5 kg
  • Permissible centre offset height: 0.05 mm
  • Permissible lateral centre offset: 0.05 mm
  • Centre distance start: 0 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart