Tape measure with viewing window, Band length: 2,5m

Article no.: 462201 2,5
Price per 1 Piece (4.32 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £33.78 /pcs.
  • £55.99 /pcs.
on request
In stock
1,211 pieces in stock

Select article variation and quantity

Band length (m) Unit price incl. VAT

Availability

  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard EG II
Band length 2.5 m
Tape width 8 mm
Body length 48 mm
Body width 15 mm
Body height 48 mm
Type of product Measuring tape

Identification & Classification

Article number 462201 2,5
EAN / GTIN 4045197226020
Manufacturer number 462201 2,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Shock-resistant plastic casing.
  • Aluminium inlay on both work faces, giving exact contact surfaces for inside and outside measurement.
  • Aluminium profiles resistant to heat and mechanical loads.
  • Tape measure stove enamelled, with black characters. Cambered = non-buckling with sliding end hook (for inside and outside measurements). Sharp-contrast, abrasion-resistant rustproof scale.
  • Graduations mm / mm (upper / lower edges).
  • Viewing window scale reads in the same direction as the tape.

Smallest tape measure with viewing window for inside measurements.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart