Screwdriver for slotted screws DRALL+ 1,6mm x 10,0mm L.180mm

Article no.: 46213100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 46213100
EAN / GTIN 4018754277278
Manufacturer number 46213100
L-Number L60010 6164

Description

Description:

  • Cut off, parallel to the plan
  • Blades according to VSM (Swiss standard)
  • Chrome alloy steel, matt chrome plated
  • Black lace

Feature:

  • a: 1,6 mm
  • Gr.: 6
  • L1: 180 mm
  • L2: 305 mm
  • Output profile: Slotted
  • Weight: 174 g
  • Width mm (b): 10,0 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart