Screwdriver for slotted screws DRALL+ 0,6mm x 4,0mm L.100mm

Article no.: 46213040
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 46213040
EAN / GTIN 4018754277230
Manufacturer number 46213040
L-Number L60010 6150

Description

Description:

  • Cut off, parallel to the plan
  • Blades according to VSM (Swiss standard)
  • Chrome alloy steel, matt chrome plated
  • Black lace

Feature:

  • a: 0,6 mm
  • Gr.: 2
  • L1: 100 mm
  • L2: 185 mm
  • Output profile: Slotted
  • Weight: 34 g
  • Width mm (b): 4,0 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart