Screwdriver for slotted screws DRALL+ 0,5mm x 3,5mm L.90mm

Article no.: 46213035
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 46213035
EAN / GTIN 4018754277223
Manufacturer number 46213035
L-Number L60010 6149

Description

Description:

  • Cut off, parallel to the plan
  • Blades according to VSM (Swiss standard)
  • Chrome alloy steel, matt chrome plated
  • Black lace

Feature:

  • a: 0,5 mm
  • Gr.: 1
  • L1: 90 mm
  • L2: 175 mm
  • Output profile: Slotted
  • Weight: 26 g
  • Width mm (b): 3,5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart