MARTOR ARGENTAX CUTTEX 18 MM 46202 , loose

Article no.: 46202.08
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutter knives

    Identification numbers & Classifications

    Article number 46202.08
    EAN / GTIN 4002632906275
    Manufacturer number 46202.08
    L-Number L60170 887

    Description

    Description:

    Classic cutter. With an 18 mm polystyrene blade.
    If you are looking for a mature cutter with a variable blade extension, the ARGENTAX CUTTEX 18 MM with a wide polystyrene blade is a very good choice. Just like its narrow ″brother″, the ARGENTAX CUTTEX 9 MM, it fits very well into your hand. But it is not just useful for cutting cardboard boxes, cardboard and paper, but also adhesive and other types of tape. You can easily change the bendable blade.
    • Basic material:
      Plastic
    • Light and handy
      The long plastic handle lies very comfortably in your hand. It is also rounded off at many points to make handling even more pleasant and comfortable for you.
    • Easy blade changing
      Your own two hands are enough to assist you. Just pull off the cap at the end of the handle, press the slider downwards and finally towards the back and out of the handle. Remove the blade. Done.
      Cardboard box, cardboard, paper? It's all the same. You can flexibly adapt your cutter to the respective conditions with the adjustable blade extension.
    • Full cutting depth
      You are on the safe side with your polystyrene blade even at a maximum blade extension. Because it is extremely bendable and can therefore carry the load of even a high degree of stress.
    • Practical pocket clip
      It's good to have a useful helper such as the ARGENTAX CUTTEX 18 MM at hand, fast. You can attach it to your shirt or trouser pocket with the pocket clip and then you just have to reach out.
    • Main cutting materials:
      Cardboard: up to 2-ply
      Wrapping, stretch and shrink foil
      Tape
      Plastic strapping band

    Feature:

    • Handle: Single-sided slider
    • Handling: Right and left handers
    • Safety technology I: No safety
    • Ergonomics: Ergonomic
    • Cutting depth (summarized): 2, 9 - 63, 2 mm
    • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Plastic strapping band, Bagged goods, Foam, polystyrene, Laminated film, Coated film, Fleece, Yarn, cord
    • Abrasion properties: Normal abrasion
    • Holder/eyelet: no
    • Base material: Plastic
    • soft grip: no
    • Metal detectable: no
    • Mounted blade: 79.60
    • Blade exit length (max): 72, 6 mm
    • Optional blade: 179.60, 879.60, 77.60
    • Mounted blade blade shape (knife): Styropor blade
    • Mounted blade cutting edges (knife): 1-cutting edge blade
    • Mounted blade stainless (knife): no
    • Blade change without tools: yes
    • Blade change lockable: no
    • Possible as promotional item: yes

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart