Arc punch 25 mm

Article no.: 4618300
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 4618300
EAN / GTIN 4017981570251
Manufacturer number 4618300
L-Number L60160 5752

Description

Description:

  • For stamping out cardboard, leather, rubber, sealing materials and other soft materials
  • Cutting edge hardened
  • Shaft blue varnished

Feature:

  • Design: Cutting edge hardened
  • Hole diameter [inch]: 1 ″
  • Hole diameter [mm]: 25 mm
  • Surface: lacquered
  • Total height [mm]: 38 mm
  • Total length [mm]: 173 mm
  • Total width [mm]: 48 mm
  • Use/application: For punching out cardboard, leather, rubber, sealing materials and other soft materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart