{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG I | |
Material | Stainless steel, INOX | |
Length | 300 mm | |
Cross-section width | 13 mm | |
Cross-section thickness | 0.5 mm | |
Type of product | Straight edge |
Article number | 461771 300 | |
EAN / GTIN | 4062406206673 | |
Manufacturer number | 461771 300 |