Surface grinding with rings, ceramic/conventional resin 200 x 90 - W=20 mm SD55A 461 HH9P VK3 F B3

Article no.: 461733
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 461733
EAN / GTIN 9003174617334
Manufacturer number 461733
L-Number L50140 1231

Description

Description:

Rings for surface grinding are made of a highly porous vitrified bond in grit size 46 or resinoid bond in grit size 60. They are ideally suited to high-alloyed steels and HSS, and meet the most exacting surface quality requirements. Ring wheels with a high stock removal rate are required above all for paper and planer knives. Please be aware that resin-bonded ring wheels only exhibit limited coolant resistance.

Feature:

  • Form: 2 GRINDING RING
  • Specification : SD55A 461 HH9P VK3 F B3
  • Dimension (D x T - W): 200 x 90 - W=20 mm
  • Diameter: 200 mm
  • Thickness: 90 mm
  • Drill hole: 20 mm
  • Grain size: 46
  • Vs /max: 35 m/s
  • Material suitability: HSS;Steel

Advantage:

  • High stock removal rate
  • Self-sharpening
  • Cool grinding

Application:

  • For the surface grinding of high-alloyed steels and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart