Control cabinet key

Article no.: 4617-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4617-1
EAN / GTIN 4000896246366
Manufacturer number 4617-1
L-Number L60140 5794

Description

Description:

Application:
Operation of closures on e.g. switch cabinets ∙ heating valves ∙ heating vents ∙ window and door handles
  • Practical pocket-sized helper
  • Inside square: Wrench size 5 ∙ 7 ∙ 8 mm
  • Inside triangle: Wrench size 9 ∙ 10 mm
  • Inside hexagon: 6.3 mm (1/4″)
  • Inside hexagon (e.g. grub screw): 3 mm
  • Stepped key (square): 6 up to 10 mm
  • Including chain, adapter and reversible bit: for slot profile 1 x 7 mm / for Phillips-Recess profile (PH) PH 2
  • Made in Germany

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart