Trolley with carrier spars

Article no.: 4616-1AS
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Lifting tackle trolley

    Identification numbers & Classifications

    Article number 4616-1AS
    EAN / GTIN 4017976983103
    Manufacturer number 4616-1AS
    L-Number L90070 224

    Description

    Version:

    disassembled

    Description:

    Modular system: Frame made of sturdy square tube. Cross beams, posts and bars connected with solid screwed joints. Carrier spars made of tubular steel Ø 27 mm with screwed joints. With 12 one-side carrier spars coated with PVC hose and with anti skidding device. Carrying capacity per level 80 kg. Powder coated blue RAL 5007. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to EN 1757-3.

    Feature:

    Total load capacity (kg): 500
    Length of usable platform (mm): 2000
    Width of usable platform (mm): 800
    Total length (mm): 2200
    Total width (mm): 800
    Total height (mm): 1807
    Tyres: TPE
    Wheel size (mm): 200 x 40

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart