Workshop straight edge of steel with graduations 3000 mm

Article no.: 461200 3000
(77.37 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 3,000 mm
Cross-section width 50 mm
Cross-section thickness 8 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461200 3000
EAN / GTIN 4045197206930
Manufacturer number 461200 3000

Description

Version:

With mm graduation on bevel. Of steel, faces finish ground and polished.

Note:

Please note additional carriage charge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart