Combination stepped key

Article no.: 4611130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Installation wrench

Identification numbers & Classifications

Article number 4611130
EAN / GTIN 4017981380157
Manufacturer number 4611130
L-Number L60160 2856

Description

Description:

  • With pin, hexagon and bi-hexagon nut drive
  • 1/2″ square drive
  • Nickel-plated
  • nickel-plated

Feature:

  • 1000 V insulated: no
  • Drive type/drive: Single square
  • REACH registration available: no
  • Surface: nickel-plated
  • Use/application: For installing and removing radiator valves and return fittings 3/8″ to 1″ and short tap extensions
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart