Cutter ARGENTAX CUTTEX 9 MM with SNAP-OFF-BLADE 76, 1 PCE

Article no.: 46100.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 46100.02
EAN / GTIN 4002632803895
Manufacturer number 46100.02
L-Number L60170 940

Description

Description:

Classic cutter. With a 9 mm snap-off blade.
Sharp, small, handy - the ARGENTAX CUTTEX 9 MM with a narrow snap-off blade includes all the properties you would expect from a cutter. Ideal for easy cutting of cardboard boxes, cardboard, paper and adhesive tape. The long, rounded off handle fits very well in your hand while doing so. You can vary the blade extension as you wish. But, be careful: it's better not to extend the blade out completely when you are cutting.
  • Basic material:
    Plastic
  • Small, light, handy
    The list could be continued endlessly. That's why the long plastic handle is rounded off at many points to make handling it even more pleasant and comfortable for you.
  • Easy blade changing
    Your own two hands are enough to assist you. Just pull off the cap at the end of the handle, press the slider downwards and finally towards the back and out of the handle. Remove the blade. Done.
    Cardboard box, cardboard, paper? It's all the same. You can flexibly adapt your cutter to the respective conditions with the adjustable blade extension. Don't overstress the snap-off blade while doing so.
  • Help when breaking off
    Once your blade is worn out, just break off the segment at the very front. The notch at the end of the handle will help you break it off.
  • Practical pocket clip
    It's good to have a useful helper such as the ARGENTAX CUTTEX 9 MM at hand, fast. You can attach it to your shirt or trouser pocket with the pocket clip and then you just have to reach out.
  • Main cutting materials:
    Cardboard: 1-ply
    Tape
    Wrapping, stretch and shrink foil
    Layers of foil or paper

Feature:

  • Handle: Single-sided slider
  • Handling: Right and left handers
  • Safety technology I: No safety
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 1, 2 - 5, 6 mm
  • Main cutting materials: Cardboard: 1-ply, Wrapping, stretch and shrink foil, Tape, Layers of foil or paper, Yarn, cord, Coated film, Laminated film, Fleece
  • Abrasion properties: Normal abrasion
  • Holder/eyelet: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 76.60
  • Blade exit length (max): 8 mm
  • Optional blade: 86.60
  • Mounted blade blade shape (knife): Snap-off-blade
  • Mounted blade cutting edges (knife): 1-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart