Dressing file ceramic bonded 50x25x200 mm 89A FINEA400

Article no.: 461
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number 461
EAN / GTIN 9003170004619
Manufacturer number 461
L-Number L50140 1896

Description

Description:

The Tyrolit bench stones are primarily used for sharpening and whetting knives and blades. They are therefore perfectly suited for all gardening and woodwork tools. Thanks to the varying grit sizes you can select your tool based on the individual application.

Feature:

  • Form: 90B DRESSING FILE
  • Specification : 89AFEIN
  • Dimension (B x C x L): 50 x 25 x 200 mm
  • Diameter: 50 mm
  • Thickness: 25 mm
  • Drill hole: 200 mm
  • Grain size: 400
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For sharpening and trueing knives and scissors
  • Ideal for all garden and wood tools

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart