Installation wrench

Article no.: 4609310
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Assembly key

Identification numbers & Classifications

Article number 4609310
EAN / GTIN 4017981317016
Manufacturer number 4609310
L-Number L60160 3413

Description

Description:

  • With moveable stud screw insert for bathroom fittings attachment M10 or M12
  • Open end spanner size 17x19 mm for tightening or loosening of corner valves
  • Open-ended spanner SW 17x19 mm for tightening or loosening washbasin fittings and angle valves

Feature:

  • 1000 V insulated: no
  • Output size Hanger bolts: M12
  • REACH registration available: no
  • Total length [mm]: 250 mm
  • VDE certified: no
  • Width across flats [mm]: 17x19

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart