{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,000 mm | |
Cross-section width | 30 mm | |
Cross-section height | 100 mm | |
Weight | 5 kg |
Article number |
460800 1000
Copy |
|
EAN / GTIN |
4045197225948
Copy |
|
Manufacturer number |
460800 1000
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |