Angle bender 120 mm

Article no.: 4606130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification numbers & Classifications

Article number 4606130
EAN / GTIN 4017981280181
Manufacturer number 4606130
L-Number L60160 1808

Description

Description:

  • With stepless adjustable angle stop, electro-hydraulic devices with electrical limiter
  • With length stop
  • Manual base unit for mounting on a workbench; with optional tripod no. 268500 for stationary use
  • With optional available angle no. 280250 for vice fixture
  • Hydraulic equipment mounted on pivotable tripod
  • Bending tools for various applications are optionally available - see E 280 Bending tools

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart