1,000 V insulated open end wrench, 19 mm

Article no.: 46.19AVSE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 46.19AVSE
EAN / GTIN 3148511055069
Manufacturer number 46.19AVSE
L-Number L60130 3270

Description

Description:

  • Insulation with safety colour code

Feature:

  • A [mm]: 19
  • B [mm]: 45
  • E [mm]: 12
  • L [mm]: 165
  • [g]: 150

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart