Circlip Pliers for external circlips on shafts plastic coated chrome-plated 200 mm

Article no.: 46 23 A31
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 46 23 A31
EAN / GTIN 4003773043041
Manufacturer number 46 23 A31
L-Number L70010 318

Description

Description:

  • solid style, forged
  • non-slip, solid tips

Feature:

  • Size of shaft: Ø 40 – 100mm
  • Tips (diameter): Ø 2.3mm
  • chrome-plated
  • plastic coated

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart