Circlip Pliers for external circlips on shafts plastic coated black atramentized 300 mm

Article no.: 46 21 A41
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 46 21 A41
EAN / GTIN 4003773039365
Manufacturer number 46 21 A41
L-Number L70010 1117

Description

Description:

  • solid style, forged
  • non-slip, solid tips

Feature:

  • Size of shaft: Ø 85 – 140mm
  • Tips (diameter): Ø 3.2mm
  • black atramentized
  • plastic coated
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart