Tyre trolley

Article no.: 4596
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 4596
EAN / GTIN 4017976045962
Manufacturer number 4596
L-Number L90080 380

Description

Version:

mounted

Description:

Tubular steel and steel section construction, powder coated. Shelves with welded wire lattice 140 x 40 mm. Carriers variably insertable within a distance of 120 mm. Due to the joint-like attachment, the carriers adapt automatically to the tyre size. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball roller bearings. Swivel castors with wheel locks.

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 1420
Width of usable platform (mm): 610
Total length (mm): 1600
Total width (mm): 620
Total height (mm): 1800
Tyres: TPE
Wheel size (mm): 200 x 40
Note: for tyre diameter 380 - 750 mm

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart