Crimp tool for non-insulated cable eye with closed sleeve 220 mm, 0.1 - 16

Article no.: 45959
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45959
EAN / GTIN 4010995459598
Manufacturer number 45959
L-Number L60070 4806

Description

Description:

  • Product dimensions: 80 x 220 x 25 mm
  • Application: For processing non-insulated cable lugs with closed sleeves and tubular cable lugs up to 10 mm².
  • For processing non-insulated cable lugs with closed sleeves 0.1 - 16.0 mm² (AWG 26-6)
  • High quality crimping thanks to automatically adjusted pressure force
  • Cancel manually by emergency unlocking
  • Conventional use of crimping pliers poses a risk that cable lugs will snag in the pliers or be crimped incorrectly. The crimping pliers with arbor pressing (U-Crimp) from Wiha can eliminate unnecessary waste of cable and wire-end sleeves. It has a crimping range from 0.1 to 16.0 mm², which covers a large part of all possible applications. The high crimping quality results from the automatically adjusted pressure force and the option of interrupting the crimping process manually by an emergency release function.
  • Crimping according to DIN 46234, DIN 46230, DIN 46341.

Feature:

  • VDE certified: No
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Width (mm): 80
  • Height (mm): 25
  • Overall length (mm): 220
  • Area stripped, cross section min (mm²): 0.1
  • Area stripped, cross section max (mm²): 16
  • Area stripped, cross section min – max (mm²): 0.1 - 16
  • Min AWG size: 26
  • Max AWG size: 6
  • Min. - Max. AWG size: 26 - 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart