Crimping tools for insulated cable eyes and contacts 0,5 - 6,0 mm² 220 mm, 0.5 - 6

Article no.: 45957
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45957
EAN / GTIN 4010995459574
Manufacturer number 45957

Description

Description:

  • Product dimensions: 80 x 220 x 25 mm
  • Application: For processing red, blue and yellow insulated cable lugs, pin terminals, male blade connectors, female blade connectors, circular pins, butt connectors and parallel connectors.
  • For processing insulated cable lugs and contacts from 0.5 - 6.0 mm²
  • High quality crimping thanks to automatically adjusted pressure force
  • Cancel manually by emergency unlocking
  • Conventional use of crimping pliers poses a risk that cable lugs will snag in the pliers or be crimped incorrectly. The crimping pliers with oval crimping (O-Crimp) from Wiha can eliminate unnecessary waste of cable and wire-end sleeves. It has a crimping range from 0.5 to 6.0 mm², which covers a large part of all possible applications. Thanks to the color coding of the crimping ranges, the red area can be used for crimping connectors insulated in red from 0.5 to 1.0 mm², the blue area for connectors insulated in blue from 1.5 to 2.5 mm², and the yellow area for connectors insulated in yellow from 4.0 to 6.0 mm². The high crimping quality results from the automatically adjusted pressure force and the option of interrupting the crimping process manually by an emergency release function.
  • Crimping according to DIN 46231, DIN 46237, DIN 46245 part 1-3.

Feature:

  • VDE certified: No
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Width (mm): 80
  • Height (mm): 25
  • Overall length (mm): 220
  • Area stripped, cross section min (mm²): 0.5
  • Area stripped, cross section max (mm²): 6
  • Area stripped, cross section min – max (mm²): 0.5 - 6
  • Area stripped min (AWG): 20
  • Area stripped max (AWG): 10
  • Area stripped min - max (AWG): 20 - 10
  • Min AWG size: 20
  • Max AWG size: 10
  • Min. - Max. AWG size: 20 - 10
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart