Crimp tool For wire-end sleeves 220 mm, 0.75 - 16

Article no.: 45955
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45955
EAN / GTIN 4010995459550
Manufacturer number 45955

Description

Description:

  • Product dimensions: 80 x 220 x 25 mm
  • Application: For processing wire-end sleeves with and without insulating collar.
  • For processing wire-end sleeves with and without insulating collar 0.75 - 16.0 mm²
  • High quality crimping thanks to automatically adjusted pressure force
  • Cancel manually by emergency unlocking
  • Conventional use of crimping pliers poses a risk that wire-end sleeves will snag in the pliers or be crimped incorrectly. The crimping pliers with trapezoid pressing from Wiha can eliminate unnecessary waste of cable and wire-end sleeves. It has a crimping range from 0.75 to 16.0 mm², which covers a large part of all possible applications. The high crimping quality results from the automatically adjusted pressure force and the option of interrupting the crimping process manually by an emergency release function.
  • Crimping according to DIN 46228.

Feature:

  • VDE certified: No
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Width (mm): 80
  • Height (mm): 23
  • Overall length (mm): 220
  • Area stripped, cross section min (mm²): 0.75
  • Area stripped, cross section max (mm²): 16
  • Area stripped, cross section min – max (mm²): 0.75 - 16
  • Min AWG size: 19
  • Max AWG size: 6
  • Min. - Max. AWG size: 19 - 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart