BT40 SEM 1X1.750 ISO 3937 Shell Mill Holders with BT MAS-403 ADB Tapered Shanks

Article no.: 4593050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Milling cutter spigot

    Identification numbers & Classifications

    Article number 4593050
    EAN / GTIN 7291075155921
    Manufacturer number 4593050
    L-Number L24120 731

    Description

    Description:

    Shell Mill Holders ,Body Diameter (BD) 2.165″ ,Body Length (LB) 1-3/4″ ,Connection Diameter Machine Side (DCONMS) 40″ ,Connection Diameter Workpiece Side (DCONWS) 1″ ,Shank Size (SS) 40

    Feature:

    • Body Diameter (BD): 2.165″
    • Body Length (LB): 1-3/4″
    • Clamping Length Workpiece Side (LSCWS): 0.669″
    • Connection Code Machine Side (CCMS): BT
    • Connection Diameter Machine Side (DCONMS): 40″
    • Connection Diameter Workpiece Side (DCONWS): 1″
    • Shank Size (SS): 40

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart