Tyre trolley

Article no.: 4588
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4588
EAN / GTIN 4017976164588
Manufacturer number 4588
L-Number L90080 868

Description

Version:

mounted

Description:

Tubular steel construction, screwed together, powder coated blue RAL 5007. 4 swivel castors, solid rubber tyres, blue-grey ″trackless″, hubs with ball bearing. 2 swivel castors with wheel locks. Upper tyre carrier adjustable in interval of 75 mm with clamps on the face ends. Reinforced Version, suitable for high demand, eg. for motorsports as tyre trolley in pit lane.

Feature:

Total load capacity (kg): 500
Length of usable platform (mm): 1860
Width of usable platform (mm): 618
Total length (mm): 1991
Total width (mm): 671
Total height (mm): 1671
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 200 x 50
Note: for tyre diameter 400 - 780 mm

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart