Tyre trolley

Article no.: 4586
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 4586
EAN / GTIN 4017976494586
Manufacturer number 4586
L-Number L90080 773

Description

Version:

mounted

Description:

Tubular steel construction, screwed together, powder coated blue RAL 5007. Tyre carrier variable adjustable in intervals of 150 mm with clamps on the face ends. 4 swivel castors with TPE tyres, hubs with groove ball bearing. 2 swivel castors with wheel locks.

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 1420
Width of usable platform (mm): 600
Total length (mm): 1540
Total width (mm): 670
Total height (mm): 1725
Tyres: TPE
Wheel size (mm): 160 x 40
Note: for tyre diameter 250 - 750 mm

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart