Tool case set L eMobility 62-pcs.

Article no.: 45833
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45833
EAN / GTIN 4010995458331
Manufacturer number 45833

Description

Description:

  • Product dimensions: 45.7 x 36.7 x 18.3 cm
  • Application: The basic equipment for mobile applications on electric vehicles, charging station, quick charging stations, or wall mounted charging equipment. Also ideal for young professionals.
  • For safe working on electric vehicles and charging stations
  • Torque screwdriver 0.8 - 5.0 Nm protects against material damage and rework
  • Expandable and compatible with EVF products
  • Well organised, easy to remove
  • Convenient and robust carrying handle
  • In mobile use, it is not easy to carry all the necessary tools while keeping them also in order. With the tool case basic set L, the user is excellently equipped for the installation and repair of hybrid and electric vehicles while maintaining a general overview. The optimal basic equipment of the handy tool case includes a range of VDE-certified tools for working on voltage-free high-voltage systems, which allows working on or inside the battery of electric vehicles as well as the mounting and commissioning of charging stations, or HPC chargers and wall mounted charging equipment. The VDE certification of ensures maximum safety when working with these tools. In addition, the case offers space for further, individual additional equipment thanks to its extra loops. The polypropylene case guarantees robustness and can be secured against theft with padlocks at the integrated eyelets (these are not included in the scope of delivery). The ergonomic two-component handle ensures a comfortable carrying experience. The tool case Basic is also ideally suited for flights thanks to the air pressure compensation valve and can be clearly assigned to the owner with the existing, self-labeled name plate. Certified in accordance with protection class IP 67, the Wiha tool case is dust- and waterproof. With its 20.2 L capacity and a permissible load-bearing capacity of up to 14.2 kg, it is prepared for a wide range of operating conditions. The set is also suited for safe working on electrical industrial plants.
  • Tested according to IEC 60900.

Supplied with:

  • 1x Industrial electric diagonal cutters with DynamicJoint® 160 mm, 6 1/2″ (43336)
  • 1x Industrial electric combination pliers with DynamicJoint® and OptiGrip with extra long cutting edge 180 mm, 7″ (33186)
  • 1x Industrial electric needle nose pliers with cutting edge curved shape, approx. 40° 200 mm, 8″ (35462)
  • 1x Stripping multi-tool for round cables 125 mm, 5″ (44242)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T27 x 125 mm (36540)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T30 x 125 mm (36541)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T40 x 150 mm (36542)
  • 1x Ratchet wrench insulated for nut drivers 3/8″ switchable 200 mm (43052)
  • 1x Insulated extension 3/8″ for nut driver inserts, insulated 125 mm (43057)
  • 1x Insulated square adapter 3/8″ for 1/4″ nut driver (44355)
  • 1x Screwdriver with bit holder set SoftFinish® slimVario® electric 4-pcs. with slimBits (43449)
  • 1x Fine screwdriver set PicoFinish® slimVario® electric 4-pcs. with slimBits (43167)
  • 1x Screwdriver with bit holder SoftFinish® electric slimVario Stubby 6.0 mm (41229)
  • 1x Extension slimVario® electric for slimBits 6.0 mm x 69.5 mm (43292)
  • 1x slimVario® electric adapter for 1/4″ nut driver 59 mm (43139)
  • 1x Torque screwdriver TorqueVario®-S electric variably adjustable torque limit 0.8 - 5 (26626)
  • 1x Adapter TorqueVario-S electric for 1/4" nut driver (43128)
  • 1x slimBit electric bit Slotted 2.5 mm x 75 mm (34578)
  • 1x slimBit electric bit Slotted with pivot 3.5 mm x 75 mm (44385)
  • 1x slimBit electric bit Slotted 4.0 mm x 75 mm (34580)
  • 1x slimBit electric bit Slotted 5.5 mm x 75 mm (34581)
  • 1x slimBit electric bit Phillips PH1 x 75 mm (34583)
  • 1x slimBit electric bit Phillips PH2 x 75 mm (34584)
  • 1x slimBit electric bit Pozidriv PZ1 x 75 mm (34585)
  • 1x slimBit electric bit Pozidriv PZ2 x 75 mm (34586)
  • 1x slimBit electric bit PlusMinus/Pozidriv SL/PZ1 x 75 mm (34589)
  • 1x slimBit electric bit PlusMinus/Pozidriv SL/PZ2 x 75 mm (34590)
  • 1x slimBit electric bit TORX® T8 x 75 mm (35506)
  • 1x slimBit electric bit TORX® T10 x 75 mm (35507)
  • 1x slimBit electric bit TORX® T15 x 75 mm (35508)
  • 1x slimBit electric bit TORX® T20 x 75 mm (35509)
  • 1x slimBit electric bit TORX® T25 x 75 mm (36071)
  • 1x slimBit electric bit Hex 2.5 mm x 75 mm (37224)
  • 1x slimBit electric bit Hex 3.0 mm x 75 mm (37147)
  • 1x slimBit electric bit Hex 4.0 mm x 75 mm (37225)
  • 1x slimBit electric bit Hex 5.0 mm x 75 mm (37226)
  • 1x slimBit electric bit Hex 6.0 mm x 75 mm (37227)
  • 1x Insulated nut driver insert 1/4″ hexagon head 4.0 mm x 42 mm (43088)
  • 1x Insulated nut driver insert 1/4″ hexagon head 5.0 mm x 42 mm (43089)
  • 1x Insulated nut driver insert 1/4″ hexagon head 5.5 mm x 42 mm (10102)
  • 1x Insulated nut driver insert 1/4″ hexagon head 6.0 mm x 42 mm (43091)
  • 1x Insulated nut driver insert 1/4″ hexagon head 7.0 mm x 42 mm (10103)
  • 1x Insulated nut driver insert 1/4″ hexagon head 8.0 mm x 42 mm (43093)
  • 1x Insulated nut driver insert 1/4″ hexagon head 9.0 mm x 42 mm (10104)
  • 1x Insulated nut driver insert 1/4″ hexagon head 10.0 mm x 42 mm (43095)
  • 1x Insulated nut driver insert 1/4″ hexagon head 11.0 mm x 42 mm (43096)
  • 1x Insulated nut driver insert 1/4″ hexagon head 12.0 mm x 42 mm (10105)
  • 1x Insulated nut driver insert 1/4″ hexagon head 13.0 mm x 42 mm (43098)
  • 1x Insulated nut driver insert 1/4″ hexagon head 14.0 mm x 42 mm (43099)
  • 1x Insulated nut driver insert 3/8″ hexagon head 16.0 mm x 45 mm (43071)
  • 1x Insulated nut driver insert 3/8″ hexagon head 17.0 mm x 45 mm (43072)
  • 1x Insulated nut driver insert 3/8″ hexagon head 18.0 mm x 45 mm (43073)
  • 1x Insulated nut driver insert 3/8″ hexagon head 19.0 mm x 47 mm (43074)
  • 1x Insulated nut driver insert 3/8″ hexagon head 21.0 mm x 47 mm (43075)
  • 1x Insulated nut driver insert 3/8″ hexagon head 22.0 mm x 47 mm (43076)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 4.0 mm x 65 mm (43110)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 5.0 mm x 65 mm (43111)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 6.0 mm x 65 mm (43112)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 8.0 mm x 65 mm (43113)
  • 1x Case

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart