Precision scribing dividers with carbide tipped jaws, Measuring range: 300mm

Article no.: 458210 300
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £20.69 /pcs.
on request
In stock
110 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 300 mm
Vernier 1/10 mm
Jaw length 45 mm
Material Stainless steel, INOX
Type of product Dividers

Identification numbers & Classifications

Article number 458210 300
EAN / GTIN 4045197206459
Manufacturer number 458210 300

Description

Version:

Sturdy parallel marking jaws with finely ground measuring faces. Caliper can be locked by clamping screw.

Application:

For marking-out by direct settings without additional measuring aids.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart