Tool case set XL eMobility 70-pcs.

Article no.: 45802
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45802
EAN / GTIN 4010995458027
Manufacturer number 45802

Description

Description:

  • Product dimensions: 51,0 x 42,0 x 22,0 cm
  • Application: Insulated tools for working on electric vehicles, charging stations and wall-mounted vehicle charging equipment.
  • Plenty of additional storage
  • Padded and adjustable carrying belt
  • No pinched fingers thanks to lid brake
  • Well organised, easy to remove
  • Both the work on automobiles with an electric drive and the installation and commissioning of charging stations and wall-mounted vehicle charging equipment require special qualifications on the part of the employees as well as safe, certified equipment. With the tool case set XL eMobility, the user always has the right tool for the assembly and repair of hybrid and electric vehicles at hand. In addition, the case offers an optimal selection of tools for the installation, commissioning and maintenance of charging stations and wall-mounted vehicle charging equipment. The tool case is compactly accommodated and thanks to a clever selection of high-quality, insulated hand tools, the right tool is always available for every application. The VDE certification of the insulated tools ensures safety during work on and around live parts. The tool inserts of the case have been designed with an eye to efficient operation so that all tools can be removed quickly and easily. The contents of the case can be secured against theft with padlocks on the integrated eyelets (not included in the scope of delivery). Additional storage space is provided by free lugs and extra space in the bottom tray of the case. In addition, the ergonomic two-component handle guarantees a comfortable carrying experience. The case is made of robust polypropylene and is equipped with gas pressure shock absorbers, which hold the lid in various positions, prevent uncontrolled closing of the lid and thus prevent injuries to the user. With the fully equipped tool case you always have the right Wiha tool at hand.
  • Work on electric vehicles and charging stations may only be carried out by qualified and authorised specialist personnel.
  • Manufactured acc. to IEC 60900.

Supplied with:

  • 1x Screwdriver SoftFinish® electric slimFix Slotted 3.5 mm x 100 mm (35446)
  • 1x Screwdriver SoftFinish® electric slimFix Slotted 4.0 mm x 100 mm (35390)
  • 1x Screwdriver SoftFinish® electric slimFix Slotted 5.5 mm x 125 mm (35391)
  • 1x Screwdriver SoftFinish® electric slimFix Slotted 6.5 mm x 150 mm (10155)
  • 1x Screwdriver SoftFinish® electric slimFix Phillips PH1 x 80 mm (10136)
  • 1x Screwdriver SoftFinish® electric slimFix Phillips PH2 x 100 mm (35394)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T20 x 100 mm (36538)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T25 x 125 mm (36539)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T27 x 125 mm (36540)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T30 x 125 mm (36541)
  • 1x Screwdriver SoftFinish® electric slimFix TORX® T40 x 150 mm (36542)
  • 1x Screwdriver SoftFinish® electric Hex nut driver 7.0 mm x 125 mm (00858)
  • 1x Screwdriver SoftFinish® electric Hex nut driver 8.0 mm x 125 mm (00859)
  • 1x Screwdriver SoftFinish® electric Hex nut driver 10.0 mm x 125 mm (00861)
  • 1x Screwdriver SoftFinish® electric Hex nut driver 13.0 mm x 125 mm (00864)
  • 1x Torque screwdriver set TorqueVario®-S electric 0,8-5,0 Nm mixed, variably adjustable torque limit, 14 pcs. incl. folding bag (40674)
  • 1x Torque key, electric 3/8″ for nut drivers, adjustable torque limit (44163)
  • 1x Insulated nut driver insert 1/4″ hexagon head 4.0 mm x 42 mm (43088)
  • 1x Insulated nut driver insert 1/4″ hexagon head 5.0 mm x 42 mm (43089)
  • 1x Insulated nut driver insert 1/4″ hexagon head 5.5 mm x 42 mm (10102)
  • 1x Insulated nut driver insert 1/4″ hexagon head 6.0 mm x 42 mm (43091)
  • 1x Insulated nut driver insert 1/4″ hexagon head 7.0 mm x 42 mm (10103)
  • 1x Insulated nut driver insert 1/4″ hexagon head 8.0 mm x 42 mm (43093)
  • 1x Insulated nut driver insert 1/4″ hexagon head 9.0 mm x 42 mm (10104)
  • 1x Insulated nut driver insert 1/4″ hexagon head 10.0 mm x 42 mm (43095)
  • 1x Insulated nut driver insert 1/4″ hexagon head 11.0 mm x 42 mm (43096)
  • 1x Insulated nut driver insert 1/4″ hexagon head 12.0 mm x 42 mm (10105)
  • 1x Insulated nut driver insert 1/4″ hexagon head 13.0 mm x 42 mm (43098)
  • 1x Insulated nut driver insert 1/4″ hexagon head 14.0 mm x 42 mm (43099)
  • 1x Insulated nut driver insert 3/8″ hexagon head 16.0 mm x 45 mm (43071)
  • 1x Insulated nut driver insert 3/8″ hexagon head 17.0 mm x 45 mm (43072)
  • 1x Insulated nut driver insert 3/8″ hexagon head 18.0 mm x 45 mm (43073)
  • 1x Insulated nut driver insert 3/8″ hexagon head 19.0 mm x 47 mm (43074)
  • 1x Insulated nut driver insert 3/8″ hexagon head 21.0 mm x 47 mm (43075)
  • 1x Insulated nut driver insert 3/8″ hexagon head 22.0 mm x 47 mm (43076)
  • 1x Nut driver insert electric deep 3/8″ Double hex 8 8.0 mm x 80 mm (44146)
  • 1x Nut driver insert electric deep 3/8″ Double hex 10 10.0 mm x 80 mm (44147)
  • 1x Nut driver insert electric deep 3/8″ Double hexagon 12 12.0 mm x 80 mm (44148)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 4.0 mm x 65 mm (43110)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 6.0 mm x 65 mm (43112)
  • 1x Insulated nut driver insert 1/4″ internal hexagon 8.0 mm x 65 mm (43113)
  • 1x Insulated extension 3/8″ for nut driver inserts, insulated 125 mm (43057)
  • 1x Insulated extension 3/8″ for nut driver inserts, insulated 250 mm (43058)
  • 1x Insulated square adapter 3/8″ for 1/4″ nut driver (44355)
  • 1x slimVario® electric adapter for 1/4″ nut driver 59 mm (43139)
  • 1x Adapter TorqueVario-S electric for 1/4" nut driver (43128)
  • 1x Water pump pliers Professional electric with push button adjustment 250 mm (37450)
  • 1x Combination pliers Professional electric with DynamicJoint® and OptiGrip with extra long cutting edge 200 mm, 8″ (26711)
  • 1x Long flat-nose pliers Professional electric 160 mm, 6 1/2″ (26732)
  • 1x Needle nose pliers Professional electric with cutting edge curved shape, approx. 40° 200 mm, 8″ (26729)
  • 1x Cable cutter Professional electric with switchable opening spring 210 mm, 8 1/4″ (43662)
  • 1x Professional electric diagonal cutters with DynamicJoint® 180 mm, 7″ (43340)
  • 1x Cable stripping knife straight cutting edge for round cables in blister pack 200 mm (38798)
  • 1x Voltage and continuity tester eMobility 12 – 1,000 V AC, CAT IV incl. 2x AAA batteries (44319)
  • 1x Flashlight with LED, laser and UV light including 3 AAA batteries 100 - 310 lm (41286)
  • 1x Warning sign for electric and hybrid vehicles (44357)
  • 1x Tool case XL empty

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart