Crimp tool for MC4 connectors 2,5 - 6 mm² 250 mm

Article no.: 45796
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45796
EAN / GTIN 4010995457969
Manufacturer number 45796

Description

Description:

  • Product dimensions: 250 x 80 x 33 mm
  • Application: For mounting and installation as well as repair and maintenance of photovoltaic systems and infrastructure such as battery banks or inverters.
  • Photovoltaic crimp tool for solar connectors MC4 (e.g. Stäubli MC4 and MC4-Evo2)
  • Crimping of solar cables Ø 2.5 / 4 / 6 mm²
  • High quality crimping thanks to automatically adjusted pressure force
  • Cancel manually by emergency unlocking
  • The smooth operation of photovoltaic systems is primarily dependent on the quality of electrical connections among the solar modules and the inverter. A precise and reliable crimp connection plays a key role in this. With the photovoltaic crimp tool for MC4 solar connectors from Wiha, solar cables with a diameter of 2.5 / 4 / 6 mm² (14 ,12 , 10 AWG) can be easily crimped. During crimping the pressure force automatically adjusts to the different cross sections while ensuring that the crimping process is fully and correctly implemented. With the emergency release function, the crimping process can be manually interrupted at all times. In addition, the crimping pliers provide an optimal view of the crimping process for both right-handed and left-handed individuals thanks to the screwed crimp inserts. In addition, the ergonomic anti-slip soft handles with slip guard allow comfortable operation. The PV crimp tool with toggle lever mechanism, ensures a high power transmission and thus simplifies your work.
  • Crimping according to DIN EN 60352-2

Feature:

  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Overall length (mm): 250
  • Cross section min (mm²): 2.5
  • Cross section max (mm²): 6
  • Cross section min – max (mm²): 2.5 - 6
  • Area stripped min (AWG): 14
  • Area stripped max (AWG): 10
  • Area stripped min - max (AWG): 14 - 10
  • Min AWG size: 14
  • Max AWG size: 10
  • Min. - Max. AWG size: 14 - 10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart