Electric screwdriver speedE® PocketDrive with bit box and bag

Article no.: 45791
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 45791
Copy
EAN / GTIN 4010995457914
Copy
Manufacturer number 45791
Copy
L-Number L60070 4792
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Product dimensions: 203 x 76 x 183 mm
  • Application: Ideally suited for a large range of powerful or delicate screwing tasks, e.g., fixation tasks in shell construction, industrial maintenance and assembly, maintenance and repair of power tools, household appliances and white goods, window and door installation, heating, air conditioning, and sanitary installations, as well as repairs of bicycles, motorcycles, or lawnmowers. It is also perfectly suited for furniture assembly, repairs, and other screwing tasks in the professional as well as hobby area.
  • Quick electrical fastening
  • Two power levels – power and material protection
  • Electric screwdriver for pants pockets
  • 6 LEDs for shadow-free illumination
  • Facilitates overhead working
  • Powerful. Compact. Versatile. The electric screwdriver speedE® PocketDrive from Wiha is a multi-talented tool for a variety of delicate or powerful applications, regardless of whether fixation tasks in shell construction, work on cable channels, industrial mounting tasks, or wood screw connections, for example, for furniture assembly. Thanks to the electric drive of the speedE® PocketDrive, screw connections can be carried out quickly as well as gently on muscles and joints. Operation is simply at the push of a button, while fastening as well as loosening screws are both possible. For powerful screw connections, screws up to 4x60 mm can be easily screwed into spruce wood at 5.0 Nm, for example. For delicate components and screw connections, the electric screwdriver can be limited to 1.0 Nm at the push of a button to protect the material against damage from overtightening the screw. Thanks to the design of the screwdriver with automatic motor protection, the speedE® PocketDrive can also be used as a full-fledged screwdriver for powerful screw connections (up to 12 Nm maximum). The enclosed bit box in combination with the magnetic bit holder offers a selection of 30 bits, i.e., maximum flexibility for all types of application areas. Six powerful LEDs placed around the bit holder illuminate the entire workspace shadow-free. The light and compact design compared to battery-powered screwdrivers also allows easy handling for overhead screw connections or for applications in confined work spaces. The compact electric screwdriver can be easily stored and transported in pants pockets for daily use. If the battery is empty, it can be recharged for the next use with the enclosed USB-C cable. In addition, the handle design of the speedE® prevents it from rolling away.
  • EN 12100:2011-03, EN 62841-1:2016, EN 62841-2-2:2015, EN 60335-1:2020, EN 60335-2-29:2019, 2011/65/EU, 2014/35/EU, 2014/30/EU, 2006/42/EC.

Feature:

  • VDE certified: No
  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Width (mm): 202
  • Height (mm): 75
  • Overall length (mm): 180
  • with battery / rechargeable battery: Yes
  • Battery type (IEC designation): 1x 18650 Li-Ion 3,7V
  • Battery capacity (mAh): 1500
  • Battery capacity (Ah): 1.5
  • Battery weight (g): 45.0
  • Total weight battery in product (g): 45.0
  • Number of cells: 1

Supplied with:

  • 1x E-screwdriver handle speedE® PocketDrive
  • 1x 31-piece bitbox slit, Phillips, Pozidriv, hexagon, TORX®
  • 1x bit holder magnetic
  • 1x USB charging cable (type USB-C)
  • 1x Softbox

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart