Tool case set XXL 4 electric 80-pcs. incl. case

Article no.: 45734
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45734
EAN / GTIN 4010995457341
Manufacturer number 45734

Description

Description:

  • Product dimensions: 68 x 49,7 x 33,6 cm
  • Application: For the structured and organized storage of an extensive tool range.
  • Application: For the quick and easy transportation of tools.
  • Trolley for rugged terrain
  • Workbench and step function
  • V-shaped notch with scale in the case lid
  • Elevated removal position
  • Screwdriver recommended by physicians and therapists
  • Plenty of additional storage
  • Well organised, easy to remove
  • No pinched fingers thanks to lid brake
  • Locking device and airworthy
  • Electricians require a great variety of tools at different locations. Many tool cases do not provide sufficient stability and fitting all required tools in an organized way often requires great effort. As opposed to this, the tool case XXL 4 electric from Wiha combines an impressive tool assortment, enough storage space and absolute robustness. Thanks to its extra large wheels it is very easy to conveniently pull the case along on rugged terrain or stairs. The legs can be folded out, turning the case into a slip-proof step. In addition, the raised position allows the comfortable and strain-free removal of the tools. The V-shaped incision with a scale in the lid of the case facilitates the sawing of materials, such as cable ducts, at the construction site. The comprehensive set of components of the XXL 4 electric provides the right tool for every situation. Ergonomic screwdrivers, innovative plier solutions, a mobile screwdriver and slimVario® bit set for quick service, in addition to many other tools, considerably facilitate everyday work. At the same time, the fully insulated tools protect users who work on live parts. What is more, the muscles and tendons are notably less strained due the ergonomic hand tool design by Wiha, especially during extended use. Made of robust polypropylene, the case also features gas-filled shock absorbers, which hold the lid in different positions, preventing it from closing accidentally and smashing fingers.
  • Manufactured acc. to IEC 60900.

Supplied with:

  • 1x Screwdriver and bit set slimVario® Mixed, 19-pcs. incl. folding bag (41231)
  • 1x Screwdriver set SoftFinish® electric slimFix Slotted, Phillips, PlusMinus/Pozidriv 6-pcs. (38362)
  • 1x Electrician's Longlife® folding ruler, 2 m metric, 10 segments 15 mm (42068)
  • 1x Electrician's spirit level 40 cm (42074)
  • 1x Voltage and continuity tester 12 - 1,000 V AC, CAT IV incl. 2x AAA batteries (45216)
  • 1x Screwdriver with bit magazine PocketMax® electric mixed with 4 slimBits (45296)
  • 1x Bit set XLSelector Standard 25 mm assorted 31-pcs. 1/4″ C6,3 (29417)
  • 1x Electrician's hammer with 300 g hammer head 283 mm (42071)
  • 1x Stripping multi-tool for round cables 125 mm, 5″ (44242)
  • 1x Pliers set Industrial electric Combination pliers, needle nose pliers, diagonal cutters 3-pcs. (38637)
  • 1x Industrial electric cable cutter with switchable opening spring 210 mm, 8 1/4″ (43663)
  • 1x L-key set in ProStar holder Hexagonal ball end matt chrome-plated 9-pcs. (07185)
  • 1x Tool Case XXL III empty (44129)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart