Spring dividers with points 150 mm

Article no.: 457000 150
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
177 pieces in stock

Select article variation and quantity

Length L (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Opening width 110 mm
Shank cross-section 7×7 mm
Length L 150 mm
Type of product Dividers

Identification numbers & Classifications

Article number 457000 150
EAN / GTIN 4045197234544
Manufacturer number 457000 150

Description

Version:

Sturdy design with long arms, made of tool steel. Points and measuring faces ground and hardened. Solid spindle with adjusting nut for quick and fine adjustment. Annular spring provides constant spring tension.
With replaceable tips.

Spare part:

Spare steel points set (2-piece) No. 457010.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart