Handlamp 1,200 lm with on-/off sensor

Article no.: 45699
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45699
EAN / GTIN 4010995456993
Manufacturer number 45699
L-Number L60070 4808

Description

Description:

  • Application: For illuminating dark work environments. Individually adjustable to different work requirements.
  • Sensor-controlled switching on and off
  • Flexible and efficient thanks to infinitely variable dimming up to 1,200 lumen
  • Free hands thanks to magnetic holder and belt clip
  • Robust aluminum housing for high shock resistance
  • No electricity at the construction site? This is not an exceptional situation, but the everyday reality of professional craftspeople. This is where the rechargeable handlamp from Wiha comes to play, offering reliable illumination up to 1,200 lm independent of fixed electrical power supply sources. The handlamp is equipped with a powerful COB-LED, which can be set by the push of a button to 80 lm (1 push), 600 lm (2 pushes) or 1,200 lm (3 pushes) and ensures large-scale frontal illumination. In addition, there is an SMD-LED on the top side with a luminance of 100 lm (4 pushes). The combination of both lamps offers diverse illumination options for a wide range of work requirements. The dimming function that allows the brightness to be infinitely adjusted to the surroundings with a long press ensures maximum flexibility and efficiency. The sensor for the COB LED, which can control the switching on and off of the handlamp, also scores highly in terms of efficiency. If the lamp is put down or the sensor is covered, it switches off and then on automatically when it is picked up again. This guarantees highest levels of convenience and energy efficiency for users. Two strong magnets on the front and rear plus a belt clip offer various attachment options, keeping your hands free while working. Thanks to the sturdy aluminum housing, the compact high-luminosity handlamp is impact resistant (IK07) and splash-water proof (X3). The runtime is up to 10 h, subsequently the handlamp can be recharged with the included standard USB Type-C cable.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart