Torque screwdriver set TorqueVario®-S Micro ESD 0.1 – 0.6 Nm mixed, variably adjustable torque limit, 18 pcs. incl. box

Article no.: 45690
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 45690
Copy
EAN / GTIN 4010995456900
Copy
Manufacturer number 45690
Copy
L-Number L60070 4834
Copy
Manufacturer Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: Ideal for delicate fastening tasks on components susceptible to electrostatic discharge using a specified torque.
  • Standards: IEC 61340-5-1.
  • Variably adjustable torque from 0.1 – 0.6 Nm
  • Acoustic and physically perceptible triggering signal protects against damage to materials and rework
  • Extensive set for delicate fastening tasks
  • ESD - Electrostatic discharging – protects electronic components
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • With handle, bit holder, adjusting tool, and 14 Micro bits in a convenient and sturdy metal box
  • Users risk damaging electronic components irreparably by electrostatic discharge when working on them. This problem is a thing of the past with the ESD torque screwdriver set including Micro bits. The ESD torque screwdriver is manufactured in line with the IEC 61340-5-1 international standard, thus guaranteeing maximum protection for electronic components during delicate fastening tasks. The tool handle has a surface resistance from 10⁶ – 10⁹ ohm and safely dissipates electrostatic energy in a controlled manner. The torque screwdriver also ensures controlled screw tightening. Thanks to its integrated numeric scale and the supplied adjusting tool, variable torque settings can be made, covering a wide application field. A clear audible and perceptible signal when the torque is applied ensures process safety and protects against material damage and rework. With a release accuracy of +/-6%, the torque tool complies with the requirements of DIN EN ISO 6789. The set includes the ESD torque screwdriver handle, 14 Micro bits with a 4 mm drive and the matching bit holder for C4 bits. All tools in the set are safely and neatly stored in a sturdy, clearly organized box, including the manufacturer's inspection process report.
  • DIN EN ISO 6789.

Feature:

  • ESD article: Yes

Supplied with:

  • 1x Torque screwdriver TorqueVario®-S ESD variably adjustable torque limit 0.1 - 0.6 (36852)
  • 1x Micro-bit 28 mm Slotted C4 4 mm 2.0 mm (40604)
  • 1x Micro-bit 28 mm Slotted C4 4 mm 3.0 mm (40606)
  • 1x Micro-bit 28 mm Phillips 4 mm PH0 (40611)
  • 1x Micro-bit 28 mm Phillips 4 mm PH00 (40610)
  • 1x Micro-bit 28 mm Phillips 4 mm PH000 (40609)
  • 1x Micro-bit 28 mm Phillips 4 mm PH1 (40612)
  • 1x Micro-bit 28 mm TORX® 4 mm T3 (40630)
  • 1x Micro-bit 28 mm TORX® 4 mm T4 (40631)
  • 1x Micro-bit 28 mm TORX® 4 mm T5 (40632)
  • 1x Micro-bit 28 mm TORX® 4 mm T6 (40633)
  • 1x Micro-bit 28 mm TORX® 4 mm T8 (40635)
  • 1x Micro-bit 28 mm Hexagon 4 mm 0.9 mm (40615)
  • 1x Micro-bit 28 mm Hexagon 4 mm 1.3 mm x 0,05 (40616)
  • 1x Micro-bit 28 mm Hexagon 4 mm 1.5 mm (40617)

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart