Bending former

Article no.: 4566830
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bending machine

    Identification numbers & Classifications

    Article number 4566830
    EAN / GTIN 4017981243513
    Manufacturer number 4566830

    Description

    Description:

    Bending former 8 mm

    Feature:

    • Bending radius [mm]: 28
    • for units No.: 243
    • Surface: phosphated
    • Tube-Ø [mm]: 8 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart