Pipe bending pliers with roller

Article no.: 4565190
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bending machine

    Identification numbers & Classifications

    Article number 4565190
    EAN / GTIN 4017981242349
    Manufacturer number 4565190

    Description

    Description:

    • For bendable steel and stainless steel pipes (up to max. 18 x 1.5 mm) as well as soft (also heat-insulated) and semi-hard copper pipes EN 1057
    • Universal use - by exchanging the roller by the plastic slide rail different pipe qualities can be worked
    • Enamelled blue
    • Soft (also heat-insulated) and semi-hard copper pipes EN 1057
    • Painted blue

    Feature:

    • 1000 V insulated: no
    • Bending radius [mm]: 74
    • REACH registration available: no
    • Total length [mm]: 820 mm
    • Tube-Ø (max.) [mm]: 18 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart