Pipe bending pliers with roller

Article no.: 4564890
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification numbers & Classifications

Article number 4564890
EAN / GTIN 4017981242318
Manufacturer number 4564890
L-Number L60160 2898

Description

Description:

  • For bendable steel and stainless steel pipes (up to max. 18 x 1.5 mm) as well as soft (also heat-insulated) and semi-hard copper pipes EN 1057
  • Universal use - by exchanging the roller by the plastic slide rail different pipe qualities can be worked
  • Enamelled blue
  • Soft (also heat-insulated) and semi-hard copper pipes EN 1057
  • Painted blue

Feature:

  • 1000 V insulated: no
  • Bending radius [mm]: 43
  • REACH registration available: no
  • Total length [mm]: 420 mm
  • Tube-Ø (max.) [mm]: 10 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart