Tyre Trolley

Article no.: 4562
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 4562
EAN / GTIN 4017976945620
Manufacturer number 4562

Description

Version:

mounted

Description:

For comfortable order picking of wheels and tyres. Tyre carrier with robust roller conveyors with fall through protection for easy moving of loaded wheels and tyres with 550 - 850 mm Ø. Upper shelf screwable in height of 1.253 or 1.153 mm, capacity 80 kg. At face ends 4 wooden steps lifting automatically when released and locking the trolley via rubber feet when under load. Safety stand on upper step by extended platform. Safety handle to hold onto or lean against. The steps can be completly tilted assisted by a gas spring. 4 swivel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel lock.

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 1000
Width of usable platform (mm): 588
Total length (mm): 1343
Total width (mm): 625
Total height (mm): 1749
Tyres: TPE
Wheel size (mm): 125 x 32
Note: for tyre diameter 550 - 850 mm

Note:

according to EN 1757-3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart