C8 EM16X75E DIN 1835 Form E Drill Holders with CAMFIX (ISO 26623-1) Exchangeable Tapered Shanks

Article no.: 4561540
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4561540
EAN / GTIN 7291075267662
Manufacturer number 4561540
L-Number L24120 1352

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 45 mm, Connection Diameter Machine Side (DCONMS) 80 mm, Shank Size (SS) 80

Feature:

  • Body Length (LB) 45 mm
  • Connection Code Machine Side (CCMS) CCS01C0800$$$$
  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Connection Retention Knob Thread Size (CRKS) M20
  • Protruding Length (LPR) 75 mm
  • Shank Size (SS) 80

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart