C8 EM6X70 DIN 1835 Form B Weldon Endmill Holders with CAMFIX (ISO 26623-1) Exchangeable Tapered Shanks

Article no.: 4561523
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Short drill chuck

Identification numbers & Classifications

Article number 4561523
EAN / GTIN 7291075266849
Manufacturer number 4561523
L-Number L24120 1186

Description

Description:

End Mill Holders, Body Diameter (BD) 25 mm, Connection Diameter Workpiece Side (DCONWS) 6 mm, Overall Length (OAL) 118 mm, Shank Size (SS) 80

Feature:

  • Body Diameter (BD) 25 mm
  • Connection Diameter Workpiece Side (DCONWS) 6 mm
  • Overall Length (OAL) 118 mm
  • Protruding Length (LPR) 70 mm
  • Shank Size (SS) 80

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart