C8 MAXIN32X115 MAXIN Power Chucks with CAMFIX (ISO 26623-1 standard) Exchangeable Shanks

Article no.: 4561518
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Heavy-duty chuck

    Identification numbers & Classifications

    Article number 4561518
    EAN / GTIN 7291075268225
    Manufacturer number 4561518
    L-Number L24120 2912

    Description

    Description:

    Milling Chucks, Body Diameter (BD) 69 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 32 mm, Shank Size (SS) 80

    Feature:

    • dy Diameter (BD) 69 mm
    • Connection Diameter Maximum Workpiece Side (DCONXWS) 32 mm
    • Connection Diameter Minimum Workpiece Side (DCONNWS) 6 mm
    • Protruding Length (LPR) 115 mm
    • Shank Size (SS) 80

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart