C8 MAXIN20X95 MAXIN Power Chucks with CAMFIX (ISO 26623-1 standard) Exchangeable Shanks

Article no.: 4561517
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Heavy-duty chuck

Identification numbers & Classifications

Article number 4561517
EAN / GTIN 7291075268218
Manufacturer number 4561517
L-Number L24120 1128

Description

Description:

Milling Chucks, Body Diameter (BD) 51 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 20 mm, Shank Size (SS) 80

Feature:

  • dy Diameter (BD) 51 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 20 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 6 mm
  • Protruding Length (LPR) 96 mm
  • Shank Size (SS) 80

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart