C4 EM6X50 DIN 1835 Form B Weldon Endmill Holders with CAMFIX (ISO 26623-1) Exchangeable Tapered Shanks

Article no.: 4561505
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Short drill chuck

Identification numbers & Classifications

Article number 4561505
EAN / GTIN 7291075266788
Manufacturer number 4561505
L-Number L24120 1061

Description

Description:

End Mill Holders, Body Diameter (BD) 25 mm, Connection Diameter Workpiece Side (DCONWS) 6 mm, Overall Length (OAL) 74 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 25 mm
  • Connection Diameter Workpiece Side (DCONWS) 6 mm
  • Overall Length (OAL) 74 mm
  • Protruding Length (LPR) 50 mm
  • Shank Size (SS) 40

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart