Installation pliers TriCut Professional electric 170 mm, 7″

Article no.: 45615
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45615
EAN / GTIN 4010995456153
Manufacturer number 45615

Description

Description:

  • Simplifies your work: The angled head allows you to work in hard-to-reach places such as installation sockets.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Saves money: Now you only need one tool for three tasks: cutting to length, stripping and skinning.
  • Increases your efficiency: Three tools in one. Saves 60% volume and 50% less weight for 100% efficiency.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: Suitable for cutting soft and hard wires and cables, such as NYM lines. Also ideal for flush stripping of round and moisture-proof cable and skinning of conductors, even in hard-to-reach spots, such as those inside junction and distribution boxes.
  • The TriCut installation pliers electric do the work of three tools. These flawlessly manufactured installation pliers are the optimum helper for working with cables as they combine the three most important tools in one: diagonal cutters, skinning pliers and stripping pliers. The specially angled plier head ensures that cables are stripped and skinned lengthwise along the cable and pliers, using an ergonomic approach which saves users from applying excessive force. The TriCut thus offers a decisive advantage over other pliers, especially in confined spaces such as junction and distribution boxes. The TriCut diagonal cutters are able to cut not just cables but also hard wires or even chains. The extra wide back of the handle with integrated soft and hard zones and curved handle ends prevent fingers from slipping. Individually tested to international IEC standard 60900, these pliers guarantee uncompromising safety, enabling users to work safely on live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • Diameter max (mm): 1.6
  • Overall length (mm): 170
  • Overall length (Inch): 7″
  • Cutting force: 13
  • Soft wire (mm): 4
  • Medium-hard wire (mm): 2.5
  • Hard wire (mm): 1.6
  • Area stripped, cross section min (mm²): 1.5
  • Area stripped, cross section max (mm²): 2.5
  • Area stripped, cross section min – max (mm²): 1.5 - 2.5
  • Area stripped, diameter min (mm): 9
  • Area stripped, diameter max (mm): 12.5
  • Area stripped, diameter min – max (mm): 9 - 12.5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart