MULTI CLAMP C6 Rotary Clamping Fixtures for CAMFIX (ISO 26623-1) Tapered Shank Toolholders

Article no.: 4561418
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4561418
EAN / GTIN 7291075263466
Manufacturer number 4561418
L-Number L24000 462

Description

Description:

Tool Change Blocks, Connection Size (CSI) 63

Feature:

  • Body Diameter (BD) 95 mm
  • Body Length (LB) 72 mm
  • Connection Size (CSI) 63
  • Shank Standard C6
  • Shank Width (B) 104 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart